HiKOKI HiKOKI 10.8V Dust Collecting Circular Saw (3-Battery Requirement)

Sebelum PPN:
Rp13.999.900
Spesifikasi
Included AccessoriesLithium-ion battery x 3, quick charger, system case x 3, tip saw, hex wrench, duct adapter, battery cover
Maximum Cutting Depth (mm)(When reversed 15°) 20
Rotation Speed No Load (rpm)4500
Suitable Battery10.8V lithium-ion battery (BSL12xx series)
Voltage (V)10.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This special edition adds a 4.0Ah battery (BSL1240M) to the standard set, resulting in top-class dust collection efficiency. *As of September 2024, among domestic power tool acres (according to the manufacturer) (125mm saw blade outer diameter cordless dust collection circular saw).
The dust box alone can collect over 80% of the dust. Furthermore, by connecting a dust collector, you can collect over 90% of the dust.
A compact and lightweight 10.8V model is now available.
Achieves lightness and cutting speed that even professionals will appreciate.
Equipped with a 10.8V lithium-ion battery and brushless motor, it is lightweight and compact, allowing for nimble and easy operation.
C1205DYA 2.4kg (with BSL1240M battery installed)
It uses a small, highly efficient brushless motor and comes standard with the Kuroshachi super tip saw, achieving cutting speeds equivalent to those of 18V products.
Approximately 25% increase compared to the manufacturer's previous product C18DBL. *Conditions: Wood horizontal cutting, cutting material SPF2 x 10, pressing load (thrust) 20N
The handle angle is 28°, making it easier to apply force when cutting thin materials, improving workability.
Its low vibration reduces fatigue and improves operability, making it ideal for any work environment, including indoors and in residential areas.
Improved Switch Lock operability The addition of a tapered shape makes the button easier to press.
Kickback reduction system equipped with high-brightness LED light. *This system may not function or may not perform to its full potential depending on the working situation and conditions. Please make sure to securely install and fix materials and hold the main body when working.
Cutting various materials. Wood, ceramic siding, gypsum board

Ulasan Produk

Tidak ada ulasan