HiKOKI HiKOKI 10.8V Disc Grinder (3-battery)

Sebelum PPN:
Rp9.899.900
Spesifikasi
Battery Capacity (AH)4
Charging Time (minute)About 60
Height (mm)Gear cover: 60 (when batteries are installed)
Included AccessoriesLithium-ion battery x 3, quick charger, system case 2, wheel washer (for diamonds), wrench, battery cover
Mass (kg)1.7
Maximum Output Power (W)290
Overall Length (mm)285
Rotation Speed (rpm)4000~7200
Voltage (V)10.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This special edition 100mm 10.8V cordless disc grinder adds a 4.0Ah battery (BSL1240M) to the standard set, a first for the industry! *As of January 2023, among domestic power tool manufacturers. (10.8V 100mm cordless disc grinder)
Despite being 10.8V, it achieves the same performance as the manufacturer's 14.4V product G14DSL2. Equipped with thorough safety features such as brake, soft start, restart prevention device, and kickback reduction system.
With 4 speed settings, it can handle a variety of tasks, from polishing stainless steel to cutting. The compact, lightweight, and slim body makes it easy to use.
Deburring and finishing of iron, bronze, aluminum castings, etc., welding, grinding of fused parts, rust removal. Polishing the base of painted surfaces, rust removal, paint removal. Cutting mild steel materials (thin steel plates, small diameter round bars, etc.). Cutting roofing tiles, tiles, etc.

Ulasan Produk

Tidak ada ulasan