HiKOKI High speed cutting machine

Sebelum PPN:
Rp7.499.900
Spesifikasi
Cable Length (m)2 hearts/2.3
Current (A)7.5
Cutting Angle0°,45°
Cutting Capacity, Pipe (mm)[0°]DIA120,[45°]DIA100
Cutting Capacity, Round Bar (mm)[0°]DIA65,[45°]DIA45
Included AccessoriesToishi (installed on the main unit), hex wrench
Main Unit Dimensions, Width W x Depth D x Height H (mm)268x468x603
Mass (kg)16
Power Consumption (W)1450
Power Input (V)Single phase 200
Rotation Speed (rpm)3800
TypeWith one-touch vise
Vise Maximum Opening (mm)240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts a soft grip that is easy to grip.
*The logo will change to [HiKOKI] depending on the manufacturer's distribution inventory. Please be aware of this when purchasing.

Ulasan Produk

Tidak ada ulasan