HiKOKI High pressure tacker

Sebelum PPN:
Rp7.999.900
Spesifikasi
AS ONE Part Number64-7056-21
Air Consumption (L/rivet)(At 1.96Mpa (20kgf/cm2)) 0.6
Included AccessoriesProtective glasses, oiler
Number of Loading Staples100 (1)
Staple Length (mm)13~25
Used HoseHigh pressure only
Working Air Pressure Range (MPa)1.76~2.26[18~23]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quick driving! Beautiful finish! Equipped with a dry driving prevention mechanism, smart push mechanism, and single-shot continuous switching mechanism! The dial-type driving depth adjustment and pressure regulator make it easy to fine-tune the driving force.
*The logo will change to [HiKOKI] depending on the manufacturer's distribution inventory. Please be aware of this when purchasing.

Ulasan Produk

Tidak ada ulasan