HiKOKI High pressure tacker

Sebelum PPN:
Rp6.399.900 - Rp6.599.900
Spesifikasi
Air Consumption (L/rivet)0.6 (at 1.96MPa {20kgf/cm² })
Mass (kg)1.1
Number of Loading Staples100 (1)
Staple Length (mm)13~25
Suitable Air Pressure (MPa)1.76~2.26
Used HoseHigh pressure only

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts a large protector.
Dry driving prevention mechanism, dial type driving depth adjustment.
*The logo will change to [HiKOKI] depending on the manufacturer's distribution inventory. Please be aware of this when purchasing.

Ulasan Produk

Tidak ada ulasan