HiKOKI High pressure screw driver

Sebelum PPN:
Rp14.999.900
Spesifikasi
Consolidation MethodScrew: Roll connection screw (sheet connection)
Included AccessoriesProtective goggles, bit changing tool, nailer oil, case
Loading NumberScrews: 100 (1 roll)
Main Unit Dimensions, Length L x Width W x Height H (mm)292x270x115
Mass (kg)1.7
Screw Dimensions (mm)Shaft Diameter: DIA4.2/Length: 32 (JIS Standard for Kinoshita), Shaft Diameter: DIA3.9/Length: 25 ~ 32 (General for Kinoshita)
Suitable Air Pressure (MPa)1.76~2.26
Used HoseHigh pressure only: Inner diameter DIA5mm or more, length 30m or less
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Easy to hit with light pressing force!" Reducing recoil and pursuing a stable finish Reducing recoil by 50% when driving! Lightweight 1.7kg High-pressure air tools covered by a 2-year warranty Equipped with an oil scattering reduction structure Easy muffler replacement (tool-less) (filter can be cleaned) Easy bit replacement (bits can be replaced without disassembling the main unit) Power switching function for JIS standard screws (general/strong) Transparent magazine & transparent screw guide for easy viewing of remaining screws
Plaster board fastening to the base
*A high-pressure air compressor and high-pressure air hose are required for use.

Ulasan Produk

Tidak ada ulasan