HiKOKI High pressure roll nailer

Sebelum PPN:
Rp15.999.900
Spesifikasi
Air Consumption (L/rivet)1.0 [at 1.96MPa (20kgf/cm2)]
Included AccessoriesProtective goggles, oiler, nose cap (A)
Power Source(Type) Piston reciprocating type
Suitable Nails (mm)Length: (Wire connecting nail) 32-50, (Sheet connecting nail) 25-45
Use Nail (Number of Clothes)Connection method and number of nails: (Wire connection nail) 400, (Sheet connection nail) 200
Warranty Period2 years (at the time of user registration)
Working Air Pressure Range (MPa)1.18~2.26(12~23)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightest in its class, easy to maneuver even in cramped spaces. The slimmest diameter in its class, lightweight and compact body, and a slim tip shape that makes it easy to aim. The spike shape makes the tip easy to see and accurate, and prevents slipping even when hitting diagonally. The tip is thin, making it easy to drive into corners! Uses a soft grip for securely driving into floor construction and particle board, reducing fatigue from nail driving work with a soft grip. Cushion material is used inside the grip rubber
*Lightest in class, smallest diameter in class *As of February 2019. Domestic power tool manufacturer (manufacturer research) (50mm high pressure roll nailer) *Suggested retail prices of listed products are subject to change without notice. *The color of the product may differ slightly from the actual color depending on the monitor settings. *Product specifications and appearance are subject to change without notice due to improvements, etc.

Ulasan Produk

Tidak ada ulasan