HiKOKI Hammer

Sebelum PPN:
Rp33.999.900
Spesifikasi
AS ONE Part Number64-7056-13
Cable Length (m)2 hearts and 5
Chipping Volume per 30 minutes (kg)224
Current (A)13
Full Load Impact (min⁻¹)1400
Included AccessoriesBull point (410mm)
Power Consumption (W)1240
Power Input (V)Single phase 100
Shank ShapeHex axis 30mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts a double insulation structure on a sturdy aluminum body! Demonstrates powerful crushing force for concrete crushing and chiseling work! Equipped with a dry striking prevention mechanism that extends life!
*The logo will change to [HiKOKI] depending on the manufacturer's distribution inventory. Please be aware of this when purchasing.

Ulasan Produk

Tidak ada ulasan