Spesifikasi
| AS ONE Part Number | 64-7055-92 |
|---|---|
| Cable Length (m) | 2.5 |
| Current (A) | 7.5 |
| Height (mm) | 74 (gear cover) |
| Included Accessories | 180mm Reginoid Flexible Toishi (A/WA30P) Spanner, Hex wrench, Side handle |
| Length (mm) | 445 |
| Mass (kg) | 3.7 (excluding code toys) |
| Maximum Output Power (W) | 2800 |
| Maximum Rotation Speed (rpm) | 6600 |
| Motor | AC brushless motor |
| Power Consumption (W) | 1300 |
| Power Supply | Single-phase alternating current 50/60 |
| Voltage (V) | Single phase 200 |
| Wheel size (mm) | Outer diameter 180 x thickness 6 x hole diameter 22 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
When you turn off the switch, the brakes are applied and the time to stop is shortened, allowing you to start the next task immediately and greatly improving work efficiency. In addition, even if there is a sudden power outage or the power supply is interrupted due to the power plug being unplugged from the outlet, the brakes will be applied to prevent unexpected accidents. By monitoring the sudden drop in motor rotation, the motor will be stopped instantly and the recoil ( kickback). It will not operate even if you plug the power plug into the outlet with the switch turned on, which helps prevent unexpected accidents. You can work comfortably by suppressing the recoil when starting. This prevents the switch from turning on unexpectedly, and makes it easier to turn it off in the unlikely event of an accident. In addition, you can operate it while holding the main body. By eliminating problems such as amateur wire breakage, short circuits, and contact wear caused by harsh environments, we have significantly improved the product life cycle. Also, there is no need to replace carbon brushes. By adopting a high-efficiency brushless motor, you can work efficiently even when using a spliced cord. Hitachi's unique compact and high-efficiency inverter circuit allows it to be used even with engine generators that are not equipped with an inverter. The high-efficiency motor + electronic control reduces rotational speed drop even under load, improving grinding efficiency.
*The logo will be changed to [HiKOKI] depending on the manufacturer's distribution inventory. Please be aware of this when purchasing. *Please use the included wheel washers. *The standard included wheel washers B3 and wheel washers B and the separately sold wheel washers B3 [for diamonds] are exclusive parts for Hitachi brake-equipped disc grinders (excluding G10B2 type). Do not use other wheel washers with this product.
*The 2-year warranty for AC brushless motor products will end with production in September 2023. *The cord does not have a plug.
*The logo will be changed to [HiKOKI] depending on the manufacturer's distribution inventory. Please be aware of this when purchasing. *Please use the included wheel washers. *The standard included wheel washers B3 and wheel washers B and the separately sold wheel washers B3 [for diamonds] are exclusive parts for Hitachi brake-equipped disc grinders (excluding G10B2 type). Do not use other wheel washers with this product.
*The 2-year warranty for AC brushless motor products will end with production in September 2023. *The cord does not have a plug.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/9uP114259354-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)