HiKOKI Cordless tabletop sliding circular saw (Mesin Gergaji Miter Baterai)

Sebelum PPN:
Rp26.999.900
Spesifikasi
BatteryMulti-volt storage battery
Battery Capacity (AH)4.0
Battery Charger ModelUC18YDL2
Dimensions (Width W x Depth D) (mm)(Installation) 609x255.5
Included AccessoriesMulti-volt storage battery, quick charger, chip saw, dust bag, holder (B), hex wrench, battery cover, vise
Mass (kg)24.5 (with battery installed)
Rotation Speed No Load (rpm)Automatic switching mode: 4000/High torque mode: 3200
Saw Blade Diameter (mm)290~305
Voltage (V)36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An industry first! Torque boost technology automatically switches between high RPM and high torque. Increased RPM at low torque allows for cutting speeds approximately 1.2 times faster than AC machines! Compared to the manufacturer's previous model, the C12RSH2, this model features a high-torque mode that reduces power consumption and is suitable for continuous work. The tilt lock handle is positioned forward for improved workability. The turntable can be locked with one touch. New marking line alignment function. Shadow light [XACT CUT LED]. Double ball bushings ensure smooth sliding. New tip saw blade (combined sharp-angle alternating blade and flat blade) for easy cutting. Multi-volt battery and quick charger compatible!

Ulasan Produk

Tidak ada ulasan