HiKOKI Cordless shear

Sebelum PPN:
Rp7.299.900 - Rp9.699.900
Spesifikasi
Battery Capacity (AH)4
Battery Voltage (V)10.8
Charging Time (minute)About 60
Cutting Capacity, Mild Steel Sheet (mm)1.6
Dimensions (L x H x W) (mm)283x146x76 (when BSL1240M is installed)
Mass (kg)1.8 (when BSL1240M is installed)
Minimum Cutting Radius (mm)25
MotorDC brushless motor
Suitable Battery10.8V lithium-ion battery (BSL12xx series)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can cut through both thin and thick plates. Easy and light 10.8V
Achieved miniaturization with brushless motor and 10.8V battery.
300g lighter than the manufacturer's previous model (14.4V), making it less tiring even when working for long hours.
The grip diameter is smaller and the overall length is shorter, making it easier to handle!
Capable of cutting at higher speeds than 18V machines!
Cutting sheet metal and leather
*(NN) specifications include battery, charger, and case sold separately.

Ulasan Produk

Tidak ada ulasan