HiKOKI Cordless saw

Sebelum PPN:
Rp5.599.900
Spesifikasi
Cutting Capacity (mm)Mild steel pipe/50, wood/50, mild steel plate/12
Included AccessoriesStorage batteries, chargers, blades (pruning blades for woodworking, knife blades, thin metal blades, jigsaw blades)
Mass (kg)1.6 (when the storage battery is installed)
Stroke Amount (mm)13
Voltage (V)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A small saber saw that can be used like a hand saw! Comes with 4 types of blades for various cuts! - Pruning blade for woodworking...pruning, branch cutting - Knife blade...for Styrofoam, carpet, cardboard - Thin blade for metal...metal pipes, etc.- Jigsaw blade...Easy to change the blade without any tools for wood curve cutting.The overall length is short and the center of gravity is on the handle, so you won't get tired easily.Equipped with an LED light at the tip.
Feature
Specification
Usable storage battery: Multi-volt storage battery, sliding lithium-ion battery 18V (BSL18xx series)

Ulasan Produk

Tidak ada ulasan