HiKOKI Cordless Saber Saw

Sebelum PPN:
Rp7.499.900
Spesifikasi
Battery Voltage (V)18
Charging Time (minute)Approximately 25 (when using UC18YDL)
Cutting Capacity, Pipe (mm)Mild steel/PVC: DIA130
Cutting Capacity, Wood (mm)120
Dimensions (L x H x W) (mm)435 x 83 x 230 (with storage battery installed)
Included AccessoriesBlade (NO.141S)
Mass (kg)Approximately 3.4 (when the storage battery is installed)
MotorBrushless motor
Stroke Amount (mm)32
Work Volume (Reference)Per charge: (2 x 4 lumber/NO.132) approx. 240 cuts, (DIA48.6 x t3.5 gas pipe/NO.103) approx. 68 cuts

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A brushless motor with constant speed control and a 32mm stroke achieves top-class cutting speed. The brushless motor allows you to select the maximum stroke. The RPM automatically increases as the load increases and decreases as the load decreases. Furthermore, lowering the motor's maximum no-load stroke reduces noise and power consumption. The brushless motor allows for a slimmer body. The front grip is longer and thinner for improved grip and maneuverability. The blade can be attached and detached by pushing down the lever. The blade can now be attached and detached regardless of the plunger position. The base position can be adjusted by opening the base lever. A curved blade is included as standard. A convenient large rotating hook is included. A high-brightness LED light is included. Multi-volt battery. Compatible with fast chargers!

Ulasan Produk

Tidak ada ulasan