HiKOKI Cordless Rebar Cutter

Sebelum PPN:
Rp44.999.900
Spesifikasi
Batterylithium ion
Battery Capacity (AH)5
Battery Voltage (V)18
Cutting Capacity (mm) Mild Steel(SS400, SD345) Outer diameter 4-19
Cutting Speed (mm/minute)6.5
Included AccessoriesSide handle, case, hex wrench (4.5 mm), hydraulic oil, battery cover
Mass (kg)9.4 (when BSL1850 is installed)
Rotation Angle (°)(Head) 360
Work Volume (Reference)Per charge/Mild steel material (SD345): Approximately 116 (outer diameter 19 mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a release valve mechanism. Slim rotating head (360°). Multi-volt battery. Compatible with fast chargers!
*The logo will change to [HiKOKI] depending on the manufacturer's distribution inventory. Please be aware of this when purchasing.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait