HiKOKI Cordless Planer

Sebelum PPN:
Rp5.299.900
Spesifikasi
Applicable battery14.4V lithium ion battery (BSL14xx series)
Batterylithium ion
Cutting Capacity (mm)(Cutting width) 82, (Cutting depth) 0-2, (Phase-jamming depth) 0-9
Cutting Depth (mm)0~2
Height (mm)160
Length (mm)326
Mass (kg)3.2 (with BSL1460 installed)
Maximum Cutting Width (mm)82
Rotation Speed (rpm)16000
Voltage (V)14.4
Width (mm)166

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powerful motor for high-speed cutting
*The logo will be changed to [HiKOKI] depending on the manufacturer's distribution inventory. Please be aware of this when purchasing. *Batteries and chargers are sold separately.

Ulasan Produk

Tidak ada ulasan