HiKOKI Cordless loose nailer

Sebelum PPN:
Rp4.299.900
Spesifikasi
AS ONE Part Number64-7056-31
Included AccessoriesProtective eyewear
Length x Height (mm)285 x 135 (when the storage battery BSL1830C (sold separately) is installed)
Mass (kg)0.9 (excluding storage batteries)
Suitable Nails (mm)[Nail head diameter] DIA4 to DIA8.8, [Nail body diameter] DIA1.7 to DIA4.11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easily drive nails into tight spaces by simply pressing the nail gun body against the nail. Includes a white LED light, hook, magnet, and multi-volt battery. Compatible with fast chargers!
*Battery and charger sold separately *Made with wood: SPF wood, cedar (hard materials such as hemlock, MDF, and laminated wood may not be fully hammered in).
Feature
Specification
[Mother wood] Structural material (SPF material, cedar), plywood

Ulasan Produk

Tidak ada ulasan