HiKOKI Cordless impact wrench

Sebelum PPN:
Rp4.899.900
Spesifikasi
Applicable battery18V lithium-ion battery (BSL18xx series)
Battery Capacity (AH)2
Charging Time (minute)Approximately 60 (when using UC18YKSL)
Height (mm)228
Included AccessoriesStorage battery BSL1820M, charger UC18YKSL, thin long socket (19mm width/21mm width), battery cover, case
Length (mm)177
Machine Dimensions (mm)Overall length 177 x height 228 x center height 28
Mass (kg)1.4
Maximum Tightening Torque (N m)162
Rotation Speed (rpm)0~2400
Square drive size12.7
Voltage (V)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powerful and reliable for a wide range of tasks! Compatible with conventional 18V tools and batteries for ease of use! The powerful 18V motor allows for smooth work. Includes standard thin, long sockets (19mm and 21mm widths). Includes a white LED light. Easy-to-grip, thin, lightweight handle. Optional hooks can be attached. Compatible with color plates.
For tightening and loosening bolts and nuts

Ulasan Produk

Tidak ada ulasan