HiKOKI Cordless impact driver

Sebelum PPN:
Rp3.999.900 - Rp4.899.900
Spesifikasi
Battery Capacity (AH)2
Charging Time (minute)Approximately 60 (when using UC18YKSL)
Hex Shaft Width Across Flats (mm)6.35
Machine Dimensions (mm)Overall length 166 x height 228 x center height 28
Mass (kg)1.4
Maximum Tightening Torque (N m)150
Rotation Speed (rpm)0~2400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cost-effective entry-level model that emphasizes power! It can be used with conventional 18V tools and batteries, making it easy to use! The powerful 18V motor makes work smooth. It's compact and easy to handle! It has a white LED light, a thin, lightweight handle that's easy to grip, and a hook (sold separately) that can be attached. It's compatible with color plates.
For tightening long screws and bolts

Ulasan Produk

Tidak ada ulasan