HiKOKI Cordless Grease Gun

Sebelum PPN:
Rp10.999.900
Spesifikasi
Applicable batteryMulti-volt storage battery, 18V lithium-ion battery (BSL18xx series)
Dimensions (Length L x Width W x Height H) (mm)412 x 110 x 227 (when BSL36A18x is installed)
Flow Rate (ml/minute)Low speed: 115/High speed: 297
Grease CapacityCartridge: 420mL/Bulk: 640mL
Grease TypeConsistency Number 0-2 (NLGI No. 0-2)
Hose Length (mm)1200
Included AccessoriesShoulder belt, LED light for hose
Mass (kg)5.0 (with BSL36A18x)
Maximum Discharge Pressure (MPa)Low speed: 69/High speed: 41
Power Input (V)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight and top-class* high-pressure discharge for efficient work. Weighing just 5.0 kg (with BSL36A18X battery). Top-class* discharge power with a maximum discharge rate of 297 mL/min. Japan's first* 10-level discharge rate adjustment dial. Includes an LED light for the hose. Includes a shoulder strap as standard. (As of June 2024). Among domestic power tool manufacturers (according to HiKOKI research). Multi-volt storage battery. Compatible with rapid chargers!
*Battery and charger sold separately

Ulasan Produk

Tidak ada ulasan