HiKOKI Cordless driver drill

Sebelum PPN:
Rp2.699.900
Spesifikasi
BatteryLithium ion (BCL1030)
Battery Charger ModelUC10SL2
Battery Voltage (V)10.8
ChuckScrew (U3/8 inch-24) Keyless chuck (10TLRL-N)
Chucking Size (mm)0.8~10
Drilling Capacity, to Steel (mm)10
Drilling Capacity, to Wood (mm)29 (plate thickness 18)
Mass (kg)1.2 (when BCL1030 is installed)
Maximum Tightening Torque (N m)Low speed: 36, High speed: 14
Rotation Speed No Load (rpm)Low speed: 0 to 350, high speed: 0 to 1300
Screw Tightening Capacity (mm)M6
Torque Range (N m)(21 steps) 1.0-4.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The strongest torque in its class at 36Nm and the shortest body in its class at 170mm. The high-capacity 3.0Ah lithium-ion battery allows for ample work volume. The single-sleeve chuck makes it easy to attach and detach the cutting tool. The slim handle fits comfortably in your hand. High-brightness LED included.
*The logo will be changed to [HiKOKI] depending on the manufacturer's distribution inventory. Please be aware of this when purchasing. *The DS10DAL(NN) does not include a battery, charger, or case.

Ulasan Produk

Tidak ada ulasan