Sebelum PPN:
Rp2.099.900 - Rp3.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Battery Capacity (AH) | 1.5 |
|---|---|
| Battery Charger Model | UC3SFL |
| Battery Voltage (V) | 3.6 |
| Charging Time (minute) | About 30 |
| Drilling Capacity, to Steel (mm) | 5 (steel material) |
| LED | White LED |
| Mass (kg) | 0.45 (when the storage battery is installed) |
| Maximum Tightening Torque (N m) | Low speed: Approximately 5, High speed: Approximately 1.5 |
| Rotation Speed No Load (rpm) | Low speed/200, High speed/600 |
| Screw Tightening Capacity (mm) | M5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Built-in multiple battery protection circuits for peace of mind!
Hitachi's unique safe design "battery multiple circuit" is installed in the storage battery and main unit to ensure safety!!
Protect your batteries from overcharging, overloading and overcharging!
It comes with a white LED light that brightly illuminates your hands. It also comes with a light switch so you can turn it on only when you want to use it.
Fine torque adjustment is possible. 21-stage clutch is used.
Comes with a spindle lock that can also be used as a hand screwdriver. Comes with a hand tightening mechanism that is convenient for additional tightening.
Equipped with high/low speed switching mechanism.
Soft grip handle.
Equipped with a 3.6V lithium-ion battery.
Great for assembling and repairing furniture!
*The logo will change to [HiKOKI] depending on the manufacturer's distribution inventory. Please be aware of this when purchasing.
Hitachi's unique safe design "battery multiple circuit" is installed in the storage battery and main unit to ensure safety!!
Protect your batteries from overcharging, overloading and overcharging!
It comes with a white LED light that brightly illuminates your hands. It also comes with a light switch so you can turn it on only when you want to use it.
Fine torque adjustment is possible. 21-stage clutch is used.
Comes with a spindle lock that can also be used as a hand screwdriver. Comes with a hand tightening mechanism that is convenient for additional tightening.
Equipped with high/low speed switching mechanism.
Soft grip handle.
Equipped with a 3.6V lithium-ion battery.
Great for assembling and repairing furniture!
*The logo will change to [HiKOKI] depending on the manufacturer's distribution inventory. Please be aware of this when purchasing.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
