HiKOKI Cordless driver drill

Sebelum PPN:
Rp3.699.900 - Rp4.499.900
Spesifikasi
Battery Capacity (AH)2
Charging Time (minute)Approximately 60 (when using UC18YKSL)
Chucking Size (mm)1.5~13
Drilling Capacity, to Steel (mm)13
Drilling Capacity, to Wood (mm)38
Machine Dimensions (mm)Overall length 213 x height 232 x overall width 81
Mass (kg)1.7
Maximum Tightening Torque (N m)Low speed: 53/High speed: 30
Rotation Speed (rpm)Low speed: 0 to 450/High speed: 0 to 1250
Screw Tightening Capacity (mm)M6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cost-effective entry-level model that emphasizes power! It can be used with conventional 18V tools and batteries for ease of use! The powerful 18V motor makes work smooth and compact, and it's easy to handle! It has a gear-type 2-speed variable speed function and a 22-speed clutch for adjustable tightening torque. The tip features a keyless chuck for easy tool attachment and detachment. It has a white LED light, a slim, lightweight handle that's easy to grip, and a hook (sold separately) that can be attached. It's compatible with color plates.
For drilling holes and tightening screws

Ulasan Produk

Tidak ada ulasan