HiKOKI Cordless corner impact driver

Sebelum PPN:
Rp7.699.900 - Rp13.999.900
Spesifikasi
Battery Voltage (V)18
Center Height (mm)16.5
Mass (kg)1.8+ (when BSL36A18 is installed)
Maximum Tightening Torque (N m)50
Rotation Speed (rpm)0~2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This 18V corner impact wrench is powerful enough to work in tight spaces. Its compact body makes it easy to work in tight spaces. Its high capacity (830 50mm bolts per charge) allows it to be used with both 18V and 36V Multi-Volt batteries (compatible with over 200 models). The Multi-Volt battery is compatible with rapid chargers!

Ulasan Produk

Tidak ada ulasan