HiKOKI Cordless cleaner, paper bag type, 18V

Sebelum PPN:
Rp2.599.900
Spesifikasi
Conform toMulti-Volt Battery, 18V Lithium-ion Battery (BSL18xx Series)
Continuous Operating TimeStrong: Approx. 40, Standard: Approx. 48, Weak: Approx. 66 *When using BSL36A18x
Dust Capacity (L)0.4
Dust collection systemPaper pack type
Included AccessoriesFloor nozzle B, extension tube (with nozzle holder), gap nozzle, 11 antibacterial paper packs (1 of which is attached to the main unit)
Mass (kg)1.3 (1.1 for main unit only)
Product TypeBody
Suction Work Rate (W)Strong: 33, Standard: 26, Weak: 17
Voltage (V)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy disposal with a latch, no need to touch the paper carton. 400mL large capacity antibacterial paper carton!
Multi-Volt storage battery with a function to prevent forgetting to install the paper pack. Compatible with rapid chargers!
*Batteries and charger are sold separately.

Ulasan Produk

Tidak ada ulasan