HiKOKI Cordless cleaner, paper bag type, 10.8V

Sebelum PPN:
Rp4.599.900
Spesifikasi
Battery[Storage battery] BSL1220M
Charging Time (minute)About 30
Conform to10.8V lithium-ion battery (BSL12xx series)
Continuous Operating TimeStrong: Approx. 16, Standard: Approx. 27, Weak: Approx. 36 *When using BSL1220M
Dust Capacity (L)0.4
Dust collection systemPaper pack type
Included AccessoriesFloor nozzle B, extension tube (with nozzle holder), gap nozzle, 11 antibacterial paper packs (1 of which is attached to the main unit)
Mass (kg)1.3 (1.1 excluding nozzle and extension tube)
Product TypeBody
Suction Work Rate (W)Strong: 20, Standard: 10, Weak: 7
Voltage (V)10.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easily dispose of garbage by operating the latch without touching the paper pack. Uses a large-capacity 400mL antibacterial paper pack!
Equipped with a function to prevent forgetting to attach the paper bag, making it safe and easy to use, weighing only 1.1 kg

Ulasan Produk

Tidak ada ulasan