HiKOKI Cordless circular saw

Sebelum PPN:
Rp4.099.900 - Rp6.099.900
Spesifikasi
Battery Capacity (AH)2
Battery Voltage (V)18
Charging Time (minute)Approximately 60 (when using UC18YKSL)
Mass (kg)3.4 (when batteries are installed)
Suitable Battery18V slide type lithium ion battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing a 165mm cordless circular saw for DIY use, equipped with a lithium-ion battery. Being cordless eliminates the constraints of power and cord handling, allowing for efficient operation and reducing operator strain. The side handle ensures stable operation. When using the BSL1820M lithium-ion battery, it achieves a generous cutting capacity per charge, achieving approximately 55 cuts on SPF lumber (2x8) and approximately 150 cuts on 45mm square cedar timber. The one-touch depth adjustment lever allows for easy adjustment of cutting depth. Cutting debris is collected and discharged from the rear. Connecting to a dust collector is possible with the optional dust collector. Features a durable, high-precision aluminum base. The soft grip features extensive use of soft-touch elastomer for a slip-resistant grip and improved operability.
Cutting wood
*Batteries and charger are not included with the C1806DA(NN) model.

Ulasan Produk

Tidak ada ulasan