HiKOKI Cordless air pump

Sebelum PPN:
Rp3.699.900
Spesifikasi
Dimensions (mm)[Aircraft] 328 x 259 x 185 (when BSL36A18x is installed)
Discharge Rate (L/minute)(When 18V storage battery is fully charged) High voltage mode: 14, high capacity mode: 430
Included AccessoriesHigh-pressure mode adapter (English, French, American, ball, beach ball), automotive DC cord (DC12V), high-capacity mode adapter, high-capacity mode nozzle, high-capacity hose
Mass (kg)2.8 (excluding storage battery)
Maximum Pressure(in high pressure mode) 160PSI/11Bar/1100kPa
Power SourceMulti-volt storage battery or lithium ion battery 18V (BSL18xx series), 14.4V (BSL14xx series), vehicle power supply (DC12V)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Maximum pressure of 1,100 kPa. This one pump is versatile." It features two modes: high-pressure mode for car tires, road bike tires, soccer balls, air mattresses, and more, and high-capacity mode for leisure equipment. Standard accessories can be stored inside the unit, making it difficult to lose the adapter. It's compatible with in-car power (12V DC). It has an automatic shut-off function that stops when the correct inflation pressure is reached. It also features an LED light, a multi-volt battery, and is compatible with fast chargers!
*Battery and charger sold separately *Cannot be used with a 24V in-vehicle power supply

Ulasan Produk

Tidak ada ulasan