HiKOKI Charger

Sebelum PPN:
Rp3.199.900
Spesifikasi
Batterylithium ion
Battery Voltage (V)(Battery) 14.4 or 18, (USB terminal) 5
Buzzer SoundYes
Cooling Methodfan
Cord(2 hearts) Vinyl cord
Input Voltage (V)100
Mass (kg)0.6
Operating Temperature Range (°C)-10~40
Power Input (V)(Single-phase AC) 50/60Hz shared
Recharging Current (A)(Battery) 5Ah/4Ah/3Ah product: 8.0/2.5Ah/2.0Ah/1.5Ah/1.3Ah product: 6.0, (USB terminal) 2
Trusco Part No.772-7283

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Charges HiKOKI lithium-ion batteries, including 14.4V, 18V, and multi-volt batteries. Can also be used with generators. Equipped with a USB (Type A) port for charging smartphones and other devices. Multi-volt storage battery compatible with rapid chargers!
*The logo will change to [HiKOKI] depending on the manufacturer's distribution inventory. Please be aware of this when purchasing.

Ulasan Produk

Tidak ada ulasan