HiKOKI Bulk nailer

Sebelum PPN:
Rp3.699.900
Spesifikasi
Air Compressor UsedHiKOKI air compressor
Dimensions (mm)Aircraft: 108x111x69
Included AccessoriesProtective glasses, oiler
Mass (kg)0.6
NailIron round nails (N nails), thin iron round nails (BN nails), thick iron round nails (CN nails), nails for joining metal fittings (ZN nails)
Suitable Air Pressure (MPa)0.55~0.69

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact body that is easy to use even in tight spaces Easy-to-hold grip rubber Comes with a magnet to hold nails
*Please pay attention to the size of the nail head.
*Commercially available round nails may contain nails with large or small heads.
*The nail head diameter that can be driven in is Φ7.0 to Φ8.9.
Feature
Specification
*Air hose used: General pressure air hose, inner diameter: 8mm or more, length: within 30m *Power type: piston reciprocating type

Ulasan Produk

Tidak ada ulasan