Spesifikasi
| Applicable Blade | For use with STARLOCK, STARLOCK PLUS, and STARLOCK MAx only. *OIS blades cannot be used. |
|---|---|
| Applicable battery | Multi-volt storage battery |
| Dimensions (L x H x W) (mm) | 359x130x88 (when BSL 36A18x is installed) |
| Mass (kg) | 2 (when BSL 36A18x is installed) |
| Motor | DC brushless motor |
| Rotation Speed No Load (rpm) | 6000-20000 (Dials 1-6) (When fully charged at 20°C) |
| Vibration 3 Axis Composite Value (m/s²) | Polishing: 2.1/Cutting: 4.8 |
| Vibration Angle (°) | 4.0 (total of both sides) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a special set that includes the multi-tool blades MMU32PK and MMD100SB.
High-speed cutting speeds up work. The brushless motor and 4.0° vibration angle enable high-speed cutting that is incomparable to conventional products.
Compatible with STARLOCK blades, STARLOCK PLUS blades, and STARLOCK MAX blades. *OIS blades cannot be used.
One-action blade replacement. Blade replacement can now be done simply by lifting the lever. Four magnets temporarily hold the blade in place, reducing the risk of it falling when working at height.
Lightweight 2.0kg (with BSL36A18X battery installed)
Easy-to-grip circumference of 133mm
Equipped with two LED lights. The LED lights are now two-lamp type, making it easier to see the cutting edge of the blade.
Equipped with a frequency adjustment dial, the frequency can be set continuously within the range of 6,000 to 20,000 min-1.
Low vibration and noise. The mechanism and outer housing are insulated with soft, cushioned rubber to reduce vibration.
Multi-Volt battery compatible with fast chargers!
High-speed cutting speeds up work. The brushless motor and 4.0° vibration angle enable high-speed cutting that is incomparable to conventional products.
Compatible with STARLOCK blades, STARLOCK PLUS blades, and STARLOCK MAX blades. *OIS blades cannot be used.
One-action blade replacement. Blade replacement can now be done simply by lifting the lever. Four magnets temporarily hold the blade in place, reducing the risk of it falling when working at height.
Lightweight 2.0kg (with BSL36A18X battery installed)
Easy-to-grip circumference of 133mm
Equipped with two LED lights. The LED lights are now two-lamp type, making it easier to see the cutting edge of the blade.
Equipped with a frequency adjustment dial, the frequency can be set continuously within the range of 6,000 to 20,000 min-1.
Low vibration and noise. The mechanism and outer housing are insulated with soft, cushioned rubber to reduce vibration.
Multi-Volt battery compatible with fast chargers!
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/peP114255914-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
