HiKOKI 36V cordless vibration drill

Sebelum PPN:
Rp16.999.900
Spesifikasi
Battery Charger ModelUC18YDL2
Battery Voltage (V)36
Drilling Capacity, Concrete (mm)20
Drilling Capacity, to Steel (mm)13
Drilling Capacity, to Wood (mm)40
Drilling Thickness (mm)Zabori: 65, Super Diamond Core: 120, Hyper Diamond Core: 160, Super Wood Galva Core: 160, Super Wood Core: 200
Included AccessoriesMulti-volt storage battery (BSL36A18x) x 2, quick charger (UC18YDL2), depth gauge, side handle, chuck handle, case, battery cover
Mass (kg)3.2 (without side handle when battery is installed)
Suitable BatteryMulti-volt storage battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Easy to press and drill clean holes" An industry first! D-handle cordless impact drill. Easy-to-use D-handle and new electronic clutch for cordless operation. More compact and powerful than AC drills. Large hook for hanging from a stepladder or pipe. Chuck handle holder for convenient chuck handle storage. Two-speed rotation for different tasks. Compatible with optional borer stands. Multi-Volt battery and quick charger compatible!
Drilling in concrete, wood, and metal

Ulasan Produk

Tidak ada ulasan