HiKOKI 36V cordless tip saw cutter cutting machine

Sebelum PPN:
Rp10.999.900 - Rp16.999.900
Spesifikasi
Capacity (A)Storage battery: 2.5/5
Charging Time (minute)Approximately 25 minutes (when using UC18YDL2)
Dimensions (L x H x W) (mm)Aircraft: 394 x 348 x 205 (with storage battery installed)
Mass (kg)6.6 (when the storage battery is installed)
MotorBrushless motor
Rotation Speed No Load (rpm)Power mode: 4200, silent mode: 2600
Suitable BatteryMulti-volt storage battery (with remaining amount display)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The included stand allows for stable cutting of pipes and other materials! You can also remove the base and use it as a handheld tool, doubling the range of tasks with this two-in-one tool. It also features a one-touch detachable dust box. The 36V power and 150mm tip saw allow for powerful cutting! It also features a silent mode, kickback reduction system, an LED light, and a multi-volt battery. It's compatible with a fast charger!
Feature
Specification
Angle cutting range: 0 to left 45 °

Ulasan Produk

Tidak ada ulasan