Spesifikasi
| Battery Capacity (AH) | 2.5/5.0 |
|---|---|
| Battery Charger Model | UC18YDL (with cooling function) |
| Charging Time (minute) | 25 (when using UC18YDL) |
| Included Accessories | Tipped saw (for mild steel), hexagon wrench (5 mm) |
| Mass (kg) | 2.9 (when the storage battery is installed) |
| Maximum Cutting Depth (mm) | 46 |
| Rotation Speed No Load (rpm) | Power mode: 3600, Silent mode: 2400 |
| Suitable Battery | Multi-volt storage battery (with remaining amount display) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This lightweight, compact saw blade is perfect for speedy work, heavy loads, and quiet operation. Its low noise and increased motor efficiency are ideal for tasks requiring minimal noise. It also automatically switches to normal power mode when the motor load increases, allowing for smooth cutting depending on the cutting conditions. It also reduces kickback, improves safety, and makes blade replacement easy. Its compact storage case makes it easy to carry, and it features a switchable LED light for even easier use. It also supports a multi-volt battery and quick charger!
*Comparison of maximum cutting speed and maximum pressing load when cutting heavy loads *The storage case is approximately 45% smaller, making it more convenient to carry. *Comparison with the manufacturer's previous product cordless chip saw cutter CD18DBL case. *Numbers are for reference only. It depends on the material and conditions. *If the product breaks down during normal use according to the instruction manual, we will provide a warranty based on the contents of the warranty. Please check the warranty for details. *2-year warranty applies only to BSL1460, BSL1860, BSL3660, BSL36A18, and BSL36B18. *Conventional storage batteries (BSL3620/3626/3660 and BSL18XX, BSL14XX series) cannot be used. *Charging time may take longer depending on the ambient temperature and battery condition.
*Comparison of maximum cutting speed and maximum pressing load when cutting heavy loads *The storage case is approximately 45% smaller, making it more convenient to carry. *Comparison with the manufacturer's previous product cordless chip saw cutter CD18DBL case. *Numbers are for reference only. It depends on the material and conditions. *If the product breaks down during normal use according to the instruction manual, we will provide a warranty based on the contents of the warranty. Please check the warranty for details. *2-year warranty applies only to BSL1460, BSL1860, BSL3660, BSL36A18, and BSL36B18. *Conventional storage batteries (BSL3620/3626/3660 and BSL18XX, BSL14XX series) cannot be used. *Charging time may take longer depending on the ambient temperature and battery condition.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20body%20only/n7P114255835-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
