HiKOKI 36V cordless tip saw cutter

Sebelum PPN:
Rp14.999.900
Spesifikasi
Battery Capacity (AH)Storage battery: 2.5/5
Battery Voltage (V)36/18
Charging Time (minute)Approximately 25 (when using UC18YDL2)
Dimensions (L x H x W) (mm)Aircraft: 276 x 247 x 177 (with storage battery installed)
Included AccessoriesQuick charger, storage battery, tipped saw (for ironwork), system case 4, hex wrench, battery cover
Mass (kg)2.9 (When the storage battery is installed, excluding standard accessories)
Maximum Cutting Depth (mm)57.5
MotorBrushless motor
Rotation Speed No Load (rpm)Power mode: 4200, silent mode: 2600
Suitable BatteryMulti-volt storage battery (with remaining amount display)
Voltage (V)36/18
Wall Thickness (mm)Maximum disconnectability: 12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cut through a variety of materials with ease! Best-in-class cutting performance and speed. Lightweight (2.9 kg) for reduced workload. Includes a one-touch detachable dust box. Features a silent mode and kickback reduction system. Includes an LED light. System Case 4 is included as standard. (Excluding main unit only.) Compatible with multi-volt batteries and quick chargers!

Ulasan Produk

Tidak ada ulasan