HiKOKI 36V cordless tip saw cutter

Sebelum PPN:
Rp11.999.900 - Rp18.999.900
Spesifikasi
Battery Voltage (V)36/18
Charging Time (minute)About 40
Cutting Thickness (mm)Mild steel: up to 12
Maximum Cutting Capacity (mm)Angle: 60 x 60, C Chan: 60 (height), Round pipe: DIA60.5 (50A), Square pipe: 60 x 60
Maximum Cutting Depth (mm)60.5 (63 when using a tip saw with an outer diameter of 185 mm)
Rotation Speed No Load (rpm)Power mode: 3700, silent mode: 2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The industry's first 180mm class tip saw cutter!
This cutter is made possible by the new 36V (multi-volt) battery, allowing you to cut as you wish, anywhere.
This one machine can now handle heavy-duty tasks that previously would have been impossible because the dustbin would have melted.
Higher power than AC machines (compared to the manufacturer's CD7SA) and the agility of cordless.
Uses a lightweight magnesium dust collection box, making it robust and durable.
The one-touch detachable dust cover makes trash disposal easy.
Equipped with silent mode and kickback reduction system. Multi-volt battery and quick charger compatible!
*Conventional storage batteries (BSL3620, BSL3626, BSL3660 and BSL18XX, BSL14XX series) cannot be used.
*If the product breaks down during normal use according to the instruction manual, we will provide a warranty based on the contents of the warranty.
*2-year warranty applies only to BSL1460, BSL1860, BSL3660, BSL36A18, and BSL36B18.

Ulasan Produk

Tidak ada ulasan