HiKOKI 36V cordless tabletop sliding circular saw

Sebelum PPN:
Rp25.999.900
Spesifikasi
Battery Capacity (AH)2.5/5
Battery Charger ModelUC18YDL2
Charging Time (minute)Approximately 25 (when using UC18YDL)
Cutting Range (°)[Turntable angle] Left: 0 to 45, Right: 0 to 57, [Inclination] Left: 0 to 45, Right: 0 to 45, [Composite] Left inclination: 0 to 45 Left and right rotation: 0 to 45, Right tilt: 0 to 45 Left rotation: 031, Right rotation: 0 to 45
Dimensions (Width W x Depth D) (mm)(Installation) 220 x 242
Included AccessoriesTipped saw black bag (outer diameter 190, hole diameter 20, number of blades 75), 10 mm box spanner, dust bag, sub table holder, sub table assembly, knob bolt, side handle
Mass (kg)13.4 (when the storage battery is installed)
MotorDC brushless motor
Rotation Speed No Load (rpm)4000 (times/minute)
Suitable BatteryMulti-volt storage battery (with remaining amount display)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Kuroshachi model is finally here! Lightweight cutting improves work efficiency by up to 2.3 times, resulting in a clean, smart finish. The first cordless tool to offer double-sided bevel cutting for 1-foot lengths. Best-in-class low noise. Built-in twin LED lights. Cutting performance on par with AC products. Slide-type design for easy operation in tight spaces. Equipped with a laser marker for easy alignment with marking lines. Incline angle fine-tuning mechanism. Small groove cutting function. Multi-volt battery. Compatible with quick chargers!
*Conventional storage batteries (BSL3620, BSL3626, BSL3660 and BSL18XX, BSL14XX series) cannot be used. *Charging time may take longer depending on the ambient temperature and battery condition.

Ulasan Produk

Tidak ada ulasan