HiKOKI 36V Cordless Rotary Hammer Drill with Dust Collection System

Sebelum PPN:
Rp21.999.900
Spesifikasi
Applicable batteryMulti-volt storage battery
Battery Capacity (AH)2.5(5.0)
Battery Voltage (V)36(18)
Drilling Capacity, Concrete (mm)4.3~20
Drilling Capacity, to Steel (mm)13 (when the dust collection system is not installed)
Drilling Capacity, to Wood (mm)32 (when the dust collection system is not installed)
Height (mm)278 (with storage battery installed)
Included AccessoriesMulti-volt battery (BSL36A18x) x 2, quick charger, case, depth gauge, side handle, battery cover, cap, dust collection system
Length (mm)510
Mass (kg)4.8 (with side handle attached)
Shank ShapeSDS plus shank
Width (mm)103

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The new dust collection system offers outstanding maneuverability and drilling speed, while maintaining consistent suction power, allowing you to work comfortably without worrying about dust! The new dust collection system, equipped with a cyclone separation system and HEPA filter, can be attached and detached with the bit attached. It's 700g lighter than previous models, making it easy to handle! It's slimmer than previous models, even with the dust collection system attached, making it ideal for working in tight spaces. It features a two-speed rotation speed control function, a high-brightness LED light, an "auto-stop function" that memorizes the drilling time and automatically stops the motor at the memorized time, a multi-volt battery with Reactive Force Control (RFC), and quick charger compatibility!
Drilling holes in concrete Drilling holes in tiles and bricks (adjusting the impact force with a continuously variable speed switch) Driving various plugs such as anchors and nylon plugs into pilot hole anchors (using an anchor setter) Chiseling, trenching, cornering of concrete, Peeling and drilling into metal and wood (using drill chuck + chuck adapter)

Ulasan Produk

Tidak ada ulasan