HiKOKI 36V Cordless Rotary Hammer Drill (Mesin Bor Bobok Beton Baterai)

Sebelum PPN:
Rp10.999.900 - Rp21.999.900
Spesifikasi
Drilling Capacity, Concrete (mm)28
Drilling Capacity, to Steel (mm)13
Drilling Capacity, to Wood (mm)32
Shank ShapeSDS Plus

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 36V SDS Plus hammer drill has evolved! Equipped with a vertical display for convenient sideways and downward work! Drilling speed increased by 12%! Added a low-vibration mechanism. Multi-volt battery with auto-stop function. Compatible with fast chargers!
Drilling holes in concrete Drilling holes in tiles and bricks (adjusting the impact force with a continuously variable speed switch) Driving various plugs such as anchors and nylon plugs into pilot hole anchors (using an anchor setter) Chiseling, trenching, cornering of concrete, Peeling and drilling into metal and wood (using drill chuck + chuck adapter)
*DH3628DA (NN) does not include batteries or charger.

Ulasan Produk

Tidak ada ulasan