HiKOKI 36V Cordless Pipe Saw (Mesin Gergaji Reciprocating Baterai)

Sebelum PPN:
Rp30.999.900
Spesifikasi
Battery Capacity (AH)2.5(5)
Battery Voltage (V)36(18)
Cutting Capacity (mm)Cast iron pipe (with mortar lining): outer diameter 165, cast iron pipe (without mortar lining): outer diameter 216
Cutting Capacity, Pipe (mm)Steel pipe/stainless steel pipe: Outer diameter 216
Dimensions (mm)616 x 165 x 115 (with storage battery installed)
Included AccessoriesMulti-volt battery (BSL36B18x), quick charger, curved blade (300mm), chain vice, hexagonal wrench, blade holder, battery cover
Mass (kg)4.8 (with storage battery installed)
MotorBrushless motor
Stroke Amount (mm)26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An industry first! Cordless pipe saw "No preparation required, just cut!"
Achieves high-speed cutting equivalent to AC products. *Compared to the manufacturer's AC product CR17Y(S), the stainless steel mode extends blade life by approximately 1.5 times!
Auto mode and variable trigger speed make cutting easy. The standard chain can clamp 200A. The blade holder is approximately 1.5 times stronger. It can cut mortar-lined cast iron pipes. Compatible with multi-volt batteries and quick chargers!
Demolition, equipment construction

Ulasan Produk

Tidak ada ulasan

Halaman Terkait