HiKOKI 36V Cordless Magnetic Drill

Sebelum PPN:
Rp92.999.900
Spesifikasi
BatteryBSL36A18x
Battery Capacity (AH)2.5/5
Battery Charger ModelUC18YDL2
Battery Voltage (V)36/18
Drilling Thickness (mm)Up to plate thickness 20: DIA11.5 to 13.5, up to plate thickness 25: DIA14 to 27
Height (mm)149
Included AccessoriesMulti-volt battery x 2, quick charger, system case, center pin, feed handle, belt, tube, cutting fluid (0.5L), jet oiler, hex socket set screw (M8 x 28), hex wrench, open-end wrench, single-end wrench, battery cover
Length (mm)368
Mass (kg)9.0 (with feed handle and storage battery installed)
Maximum stroke (mm)40
Movement Distance (mm)Forward/backward movement amount: 10, left/right movement amount: 10
Rotation Speed No Load (rpm)820
Width (mm)138 (when the feed handle and storage battery are not installed)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Cordless type that can be used anywhere!" Ideal for work at heights and in locations without power sources. With a body height of 149mm, it can drill holes in 200mm H-beam flanges. Compatible with Φ27mm holes, which are common in bridge repair work. Supports work with a variety of safety features (plate thickness detection, load detection, and body lift detection). Equipped with an LED light, multi-volt battery, and quick charger compatibility!

Ulasan Produk

Tidak ada ulasan