HiKOKI 36V cordless impact wrench

Sebelum PPN:
Rp7.499.900 - Rp17.999.900
Spesifikasi
Applicable batteryMulti-volt storage battery
Center Height (mm)36
Height (mm)278 (when BSL36A18Bx is installed)
Length (mm)169
Mass (kg)2.7*When storage battery BSL36A18Bx is installed
Maximum Tightening Torque (N m)630
MotorDC brushless motor
Square drive size12.7
Vibration 3 Axis Composite Value (m/s²)13.5
Voltage (V)36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The easy-to-use 12.7mm socket design offers the fastest speed in its class, reducing work time! Its powerful, lightweight, and compact body makes it easy to handle! The auto-stop function prevents overtightening! Plus, it supports smartphone customization and a multi-volt battery and rapid charger!

Ulasan Produk

Tidak ada ulasan