HiKOKI 36V cordless impact wrench

Sebelum PPN:
Rp18.999.900
Spesifikasi
Applicable batteryMulti-volt storage battery
Battery(Voltage/Capacity) 36V-2.5Ah/18V-5.0Ah
Battery Capacity (AH)2.5
Battery Charger ModelUC18YDL2 (with cooling function)
Charging Time (minute)About 25
Dimensions (mm)221x292x42 (with storage battery installed)
Height (mm)292 (when BSL36A18x is installed)
Included AccessoriesMulti-volt storage battery x 2, quick charger, case, battery cover
Length (mm)221
Mass (kg)3.7*When storage battery BSL36A18x is installed
Maximum Tightening Torque (N m)1100
Protection ClassIP56
Rechargeable TimesAbout 1500
Rotation Speed No Load (rpm)(Weak 1) 0-600, (Weak 2) 0-900, (Medium) 0-1200, (Strong) 0-1500
Square drive size19
Vibration 3 Axis Composite Value (m/s²)15.4
Voltage (V)36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-Volt battery compatible with fast chargers!
*The logo will be changed to [HiKOKI] depending on the manufacturer's distribution inventory. Thank you for your understanding when purchasing.
*Conventional storage batteries (BSL3620, BSL3626, BSL3660 and BSL18XX, BSL14XX series) cannot be used. *If the product breaks down during normal use according to the instruction manual, we will guarantee it based on the contents of the warranty *2 The annual warranty applies only to BSL1460, BSL1860, BSL36A18, and BSL3660. *WR36DA (NN) is only the main unit, so the battery, charger, and case are sold separately.

Ulasan Produk

Tidak ada ulasan