HiKOKI 36V cordless impact wrench

Sebelum PPN:
Rp18.999.900
Spesifikasi
Applicable batteryMulti-volt storage battery
Battery Capacity (AH)2.5
Charging Time (minute)Approximately 25 (when using UC18YDL)
Included AccessoriesTwo Bluetooth-enabled Multi-Volt batteries, a quick charger, a case, and a battery cover
Length x Height (mm)221 x 290 (with batteries installed)
Mass (kg)3.9 (when BSL 36A18x is installed)
Maximum Tightening Torque (N m)1400
Maximum Torque (Nm)Loosen: 2100
Rotation Speed No Load (rpm)(Weak 1) 0-600, (Weak 2) 0-900, (Medium) 0-1200, (Strong) 0-1500
Voltage (V)36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-power and high-speed tightening and loosening. Maximum tightening torque of 1400N- m and maximum loosening torque of an astounding 2100N- m. Auto-stop function prevents bolt damage due to overtightening. Auto-stop function can be customized by connecting with the HiKOKI app. Equipped with a second-generation Multi-Volt battery (2XPSZ model only). Multi-Volt battery. Compatible with rapid chargers!

Ulasan Produk

Tidak ada ulasan