HiKOKI 36V cordless hammer drill (SDSMax)

Sebelum PPN:
Rp17.999.900 - Rp29.999.900
Spesifikasi
Battery Capacity (AH)4
Battery TypeMulti-volt storage battery
Battery Voltage (V)36
Charging Time (minute)About 40
Drilling Capacity, Concrete (mm)40 (drill bit), 105 (core bit)
Full Load Impact (min⁻¹)1400~2800
Mass (kg)7.4 (when side handle is installed)
MotorDC brushless motor
Rotation Speed No Load (rpm)250~500
Shank ShapeSDSmax shank type
Vibration 3 Axis Composite Value (m/s²)10.3 (spin + strike), 10.1 (strike)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-Volt battery compatible with fast chargers!
*Battery and charger included vary depending on the product.

Ulasan Produk

Tidak ada ulasan