HiKOKI 36V cordless hammer drill (hexagonal shaft)

Sebelum PPN:
Rp17.999.900 - Rp28.999.900
Spesifikasi
Battery TypeMulti-volt storage battery
Dimensions (mm)479x262x107 (when BSL36B18x is installed)
Mass (kg)7.2 (when side handle is installed)
MotorDC brushless motor
Rotation Speed No Load (rpm)250~500
Shank ShapeHexagon shank
Vibration 3 Axis Composite Value (m/s²)(Rotation + Blow) 13.4, (Blow) 11.0
Voltage (V)36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-Volt battery compatible with fast chargers!
Drilling and chipping work in concrete
*For (NNK) specifications, the storage battery and charger are sold separately.

Ulasan Produk

Tidak ada ulasan