HiKOKI 36V cordless floor tacker

Sebelum PPN:
Rp12.999.900 - Rp18.999.900
Spesifikasi
Mass (kg)3.1 (with batteries installed)
Number of Loading Staples90 (1 station + 15)
Staple Length (mm)16.19.25.32.38
Voltage (V)36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Cordless and airy." An industry first! This cordless floor tacker offers the ease of cordless handling combined with the feel of an air tool. No compressor or hose is required, so you don't have to worry about snagging or scratches or stains on flooring. It's easy to carry, making it ideal for second-floor work, apartment interiors, and renovations. Because it doesn't require a compressor, it's ideal for renovations in residential areas or early morning or evening work. Powerful driving force with a 38mm length + recoil reduction mechanism ensures solid driving. 5mm corner driving, even at the beginning and end of wall installation, is easy. Anti-vibration rubber between the power unit and handle reduces fatigue. LED light. Nose cap for flat tacking. Dry-driving prevention mechanism. Dial-type driving depth adjustment. Compatible with multi-volt batteries and quick chargers!
New construction, renovation work, condominium construction, etc.

Ulasan Produk

Tidak ada ulasan