HiKOKI 36V cordless dust collector

Sebelum PPN:
Rp14.999.900 - Rp27.999.900
Spesifikasi
Air Volume (m³/minute)3.5
Applicable batteryMulti-volt storage battery
Continuous Operating Time (minute)Turbo: 14/Standard: 52/eco: 120 (BSL36B18x) x 2 when used
Dimensions, Width W x Height H x Depth D (mm)331x465x369
Dust Collection Amount (L)15
Hose Length (m)5
Mass (kg)9.8 (when mounting BSL36B18x x 2 pieces)
Suction Work Rate (W)Turbo: up to 220/standard: up to 70/eco: up to 25
Voltage (V)36 (multi-volt storage battery)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing the powerful 15L cordless dust collector! Its tank capacity is roughly twice that of our previous model (RP3608DA) while maintaining a compact body size. The straight design minimizes the unevenness inside the tank for smooth disposal. The flexible Φ28 hose included. The triple filter provides long-lasting suction power. Bluetooth for easy pairing. Multi-Volt battery and quick charger compatibility!
Dust collection and cleaning using power tools
*Batteries and chargers are not included with (NN) specifications.
Feature
Specification
With interlocking function

Ulasan Produk

Tidak ada ulasan