HiKOKI 36V cordless dust collection circular saw

Sebelum PPN:
Rp8.499.900 - Rp15.999.900
Spesifikasi
Hole Diameter (mm)20
Input Power (V)DC 36
Mass (kg)2.9 (When the storage battery is installed, excluding standard accessories)
MotorDC brushless motor
Rotation Speed No Load (rpm)In power mode: 7000, in silent mode: 3500
Suitable BatteryMulti-volt storage battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Clean & Light!" Top-class dust collection efficiency and high-speed cutting make cleanup a breeze. Collects approximately 80% of dust with the dust box alone, and over 90% when connected to a dust collector. Bluetooth battery included as standard (excluding main unit only models). Wireless connection with optional cordless dust collectors is possible. High-speed rotation of 7000 rpm for fast cutting speeds, and a jam-resistant design increases work efficiency. Smallest and lightest in its class for easy handling! System case included as standard (excluding main unit only models). Includes LED light, silent mode, multi-volt rechargeable battery, and quick charger compatibility!
*Saw blade sold separately

Ulasan Produk

Tidak ada ulasan