HiKOKI 36V cordless driver drill

Sebelum PPN:
Rp7.799.900
Spesifikasi
Applicable batteryMulti-Volt Battery
Battery Voltage (V)36
Chucking Size (mm)1.5~13
Dimensions (L x H x W) (mm)190x269x70
Drilling Capacity, to Steel (mm)20
Drilling Capacity, to Wood (mm)118 (Thickness 38)
Included Accessorieshook, side handle
Mass (kg)2.5 (with BSL36A18Bx installed)
Maximum Tightening Torque (N m)Low speed: 155, High speed: 110
MotorDC brushless motor
Rotation Speed No Load (rpm)Low speed: 0-550, High speed: 0-2200
Screw Tightening Capacity (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Industry-leading high power for continuous work!" Drill 36mm foundation holes effortlessly (high-speed mode). Optimized motor specifications and enhanced inverter circuitry deliver top-of-the-class speed even for heavy-duty work, while achieving overwhelming continuous work performance. A compact body 14mm smaller than previous models! Equipped with RFC (Reactive Force Control) with a gyro sensor, it automatically stops when shaken. Customize with your smartphone! (Bluetooth battery and smartphone app required). Customizable with color plates (sold separately). New storage case (metal latch, holds 3 batteries). Equipped with rotation speed feedback control for stable work even at low speeds. Multi-volt battery. Compatible with quick chargers!
Drilling holes in steel materials, wood, etc., tightening screws

Ulasan Produk

Tidak ada ulasan