HiKOKI 36V cordless drill

Sebelum PPN:
Rp6.699.900 - Rp16.999.900
Spesifikasi
Applicable batteryMulti-volt storage battery
Chucking Size (mm)Grasp diameter 1.5 to 13
Drilling Capacity, to Steel (mm)13
Drilling Capacity, to Wood (mm)40
Drilling Thickness (mm)Zabori: 65, Super Diamond Core: 120, Hyper Diamond Core: 160, Super Wood Galva Core: 160, Super Wood Core: 200
Height (mm)247 (with storage battery installed)
Length (mm)348
Mass (kg)3.2 (with battery installed/without side handle)
Shank ShapeDrill chuck
Voltage (V)36
Width (mm)97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Drill clean holes with a comfortable posture" An industry first! D-handle cordless drill. Features an easy-to-use D-handle and cordless vertical guide as standard (XPS model only). Features a new electronic clutch that prevents work from stopping. More compact and powerful than AC drills. Features a large hook for hanging from a stepladder or single pipe. Features a chuck handle holder for convenient storage. Two-speed rotation for different tasks. Attaches to a borer stand (sold separately). Compatible with multi-volt batteries and quick chargers!
Drilling into wood and metal

Ulasan Produk

Tidak ada ulasan